3M MRX21A4WS6 PELTOR WS ALERTXHEADSET YEL CUPS HEADBAND
3M™ PELTOR™ WS™ ALERT™ X Headsets
See technical informationSee documentsReferences
3M:MRX21A4WS6
Rubix:236A6215
Manufacturer :7100257811
EAN:04054596921078



Documents
Product details : 3M MRX21A4WS6 PELTOR WS ALERTXHEADSET YEL CUPS HEADBAND
With an SNR of 30 dB, the 3M™ PELTOR™ WS™ ALERT™ X Headset combines premium hearing protection with convenient Bluetooth® connectivity. Designed for noisy working environments, it enables hands-free phone calls and audio streaming while protecting users against hazardous noise levels.
Features:
The 3M™ PELTOR™ WS™ ALERT™ X features Bluetooth® technology for easy connection to a mobile phone or other compatible devices, such as radios and tablets. Its noise-cancelling boom microphone ensures clear voice transmission, even in demanding, high-noise environments. The level-dependent ambient listening function allows users to hear important surrounding sounds without removing the headset or compromising hearing protection.
The headset is compatible with the 3M™ Connected Equipment mobile app for iOS and Android, allowing simple setup, configuration and adjustment. A dedicated Push-to-Listen function provides instant access to surrounding sounds when required. Replaceable ear cushions help extend product service life and maintain hygiene. Powered by two AA batteries, the headset provides up to 78 hours of operating time and automatically switches off after four hours of inactivity to conserve battery life.
Specifications:
• 3M reference: MRX21A4WS6.
• Headband materials: PVC, polyamide and stainless steel wire.
• Earcup material: ABS.
• Noise attenuation (SNR): 30 dB.
• HML attenuation values: H = 36 dB, M = 27 dB, L = 18 dB.
• Battery type: 2 × AA alkaline batteries (optional rechargeable NiMH batteries: LR6NM).
• Battery life: approximately 78 hours (depending on usage).
• Weight: 393 g (including batteries).
• Colour: yellow/black.
• Bluetooth® version: 4.2.
• Bluetooth® range: up to 10 m (Class 2).
• Speakers: 27 mm, 100 Ohm.
• Operating temperature: -20°C to +55°C.
• Microphone type: noise-cancelling electret boom microphone.
• Service life: up to 5 years (excluding batteries).
• Optional coloured covers available: red, blue, orange, pink, black and neon green.
• Optional accessories include hygiene kits, coloured covers, microphone protectors and gel ear • cushions.
Standards:
The 3M™ PELTOR™ WS™ ALERT™ X Headset complies with the requirements of EN 352-1:2002 for headband hearing protectors and is CE marked in accordance with the applicable European PPE legislation.
Features:
The 3M™ PELTOR™ WS™ ALERT™ X features Bluetooth® technology for easy connection to a mobile phone or other compatible devices, such as radios and tablets. Its noise-cancelling boom microphone ensures clear voice transmission, even in demanding, high-noise environments. The level-dependent ambient listening function allows users to hear important surrounding sounds without removing the headset or compromising hearing protection.
The headset is compatible with the 3M™ Connected Equipment mobile app for iOS and Android, allowing simple setup, configuration and adjustment. A dedicated Push-to-Listen function provides instant access to surrounding sounds when required. Replaceable ear cushions help extend product service life and maintain hygiene. Powered by two AA batteries, the headset provides up to 78 hours of operating time and automatically switches off after four hours of inactivity to conserve battery life.
Specifications:
• 3M reference: MRX21A4WS6.
• Headband materials: PVC, polyamide and stainless steel wire.
• Earcup material: ABS.
• Noise attenuation (SNR): 30 dB.
• HML attenuation values: H = 36 dB, M = 27 dB, L = 18 dB.
• Battery type: 2 × AA alkaline batteries (optional rechargeable NiMH batteries: LR6NM).
• Battery life: approximately 78 hours (depending on usage).
• Weight: 393 g (including batteries).
• Colour: yellow/black.
• Bluetooth® version: 4.2.
• Bluetooth® range: up to 10 m (Class 2).
• Speakers: 27 mm, 100 Ohm.
• Operating temperature: -20°C to +55°C.
• Microphone type: noise-cancelling electret boom microphone.
• Service life: up to 5 years (excluding batteries).
• Optional coloured covers available: red, blue, orange, pink, black and neon green.
• Optional accessories include hygiene kits, coloured covers, microphone protectors and gel ear • cushions.
Standards:
The 3M™ PELTOR™ WS™ ALERT™ X Headset complies with the requirements of EN 352-1:2002 for headband hearing protectors and is CE marked in accordance with the applicable European PPE legislation.
Strengths
• Bluetooth® connectivity for hands-free calls and wireless audio streaming.
• Noise-cancelling boom microphone provides clear voice communication.
• Compatible with the 3M™ Connected Equipment mobile app for easy configuration.
• 30 dB SNR hearing protection while maintaining environmental awareness through level-dependent technology.
• Long battery life of up to 78 hours.
• Robust, comfortable design for intensive daily use.
• Wide range of optional accessories for customisation and maintenance.
• Noise-cancelling boom microphone provides clear voice communication.
• Compatible with the 3M™ Connected Equipment mobile app for easy configuration.
• 30 dB SNR hearing protection while maintaining environmental awareness through level-dependent technology.
• Long battery life of up to 78 hours.
• Robust, comfortable design for intensive daily use.
• Wide range of optional accessories for customisation and maintenance.
Applications
The 3M™ PELTOR™ WS™ ALERT™ X Headset is ideal for professionals who need reliable hearing protection while remaining connected in noisy environments, including:
• Construction.
• Agriculture.
• Industrial maintenance.
• Manufacturing.
• Heavy equipment operation.
• Forestry.
• Utilities.
• Any workplace where hearing protection and wireless communication are essential.
• Construction.
• Agriculture.
• Industrial maintenance.
• Manufacturing.
• Heavy equipment operation.
• Forestry.
• Utilities.
• Any workplace where hearing protection and wireless communication are essential.
Technical specifications
Attributes
| Single Number Rating SNR | 30 dB |
|---|---|
| Type | headset |
| Colour | black |
Show UNSPSC/ECL@SS
£ 353.81 excl. VAT
/ Each
£ 424.57 incl. VAT
- In stock: Next day delivery