NORTON 69936685064 54 STICKS/BRICKS DRESSING STICKS 38A-200-38A150HVBE
55 stones & sticks Dressage sticks
See technical informationReferences
Norton:69936685064
Rubix:394A3051
EAN:3157624591494

Product details : NORTON 69936685064 54 STICKS/BRICKS DRESSING STICKS 38A-200-38A150HVBE
54 Sticks/Bricks Dressing sticks - Norton 38A - 200 Gr150
Strengths
Ideal for precision sanding & edging applications on carbide metal
Applications
Finish
Technical specifications
Attributes
| Grain | 150 |
|---|---|
| Length | 200 mm |
| Application | dressing stick for truing, cleaning and dressing vitrified grinding wheels—used on diamond, cbn and conventional abrasive wheels; ideal for dressing cbn super abrasive wheels (finishing/hand sanding on steel). |
| Material | aluminium oxide |
| Shape | square |
Show UNSPSC/ECL@SS
£ 14.86 excl. VAT
/ Each
£ 17.83 incl. VAT
- Delivery usually within ( 10 ) days
