3M 22395R+ DISC 361 F/363F 75MM GRADE 60 PACK OF 50


3M™ Roloc™ Disc 361F

References
3m:22395
rubix:2578691
manufacturer :7000045098
ean:30051144223955
brand logo
brand logo
Technical specifications
Diameter75 mm
Grain60

Product details : 3M 22395R+ DISC 361 F/363F 75MM GRADE 60 PACK OF 50


3M™ Roloc™ Disc 361F offers quick-change attachment in addition to providing durability and high performance for grinding, blending, deburring and finishing on all metals. Our 361F discs can be run wet or dry.

The tough YF-weight polyester backing supports medium pressure applications and provides consistent results.

These discs feature durable aluminium oxide abrasive grain that cuts fast and performs well on many surfaces. The abrasive is resin bonded to the backing – remaining robust under pressure, heat and water.
3M™ Roloc™ Disc 361F features fast-cutting aluminium oxide abrasive grains bonded to a heavyweight cloth backing with durable, heat-resistant resin. Our 361F discs can be used wet or dry.

Strengths

3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc;Durable aluminium oxide abrasive grain cuts fast and perform well on many surfaces;Tough YF-weight, polyester backing supports medium-pressure applications – providing consistent performance;Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water;Disc can be used in wet or dry applications

Applications

For grinding, blending, deburring and finishing on all metals

Technical specifications


Attributes
Diameter75 mm
Grain60
Show UNSPSC/ECL@SS
£ 56.01 excl. VAT
/ Each
£ 67.21 incl. VAT
  • Usually arrives within 14 working days