Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
NORTON 78072710227 HOOK & LOOP A293 150 X 18 BORE 800 GRIT PK100
NORTON 78072710227 HOOK & LOOP A293 150 X 18 BORE 800 GRIT PK100
Norton Universal Sander A300
References
norton:
78072710227
rubix:
271A8977
Technical specifications
Diameter
150
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 78072710227 HOOK & LOOP A293 150 X 18 BORE 800 GRIT PK100
Strengths
Aluminium oxide grit, for good stock removal on composite materials, primers, sealants, paints, lacquers, fibreglass, aluminium, gelcoat and plastics.
Flexible, tear-resistant paper backing. Provides a uniform striped appearance that reduces reworking.
No-Fil® treatment prevents dust build-up during sanding, preserving disc life.
Self-gripping system for quick, easy tool changes and reduced cycle times.
Technical specifications
Attributes
Diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.67
excl. VAT
/
Each
£
80.00
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
3M 7100349498 CUBITRON3 FIBRE DISC 1182C 60+ 125MM X 22MM PK25
NORTON 63642569701 PRO SELFGRIP SANDING DISC 150MM P120 PACK 100
ROEBUCK 886409 ZIRCONIUM FIBRE DISC 125 MM 60G
3M 33544 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P2000 PK20
3M 7100335411 XTRACT CUBITRONII PAPER DISC 732U 600+152MM NH PK50
NORTON 63642531871 DSC DI 150X0 H231 NOR P120 VL1
SIA 1950 SIASPEED DISC 125MM 9 HOLE P220 PACK OF 100 4690.7985.0220
3M 7100281838 CUBITRONII STIKITCLOTH DISC 900DZ 220+ 152MM X NH PK50
MIRKA FM6JT05094 SANDING DISCS MICROSTAR 77MM P1500
3M 61749 FIBRE DISC 581C 115MMX22MM P50
NORTON 66254477884 DSC DP 150X18 A975 NOR P220 VL1 14H EU
3M 86427 XTRACT CUBITRON II FILM DISC 775L 127MM 220+ 500LG PK50
3M 7100332405 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 80+ 76MM PK50
NORTON 63642569702 DSC DI 150X0 A275 NOR P150 VL1
3M 7000000282 3MIC 261X LF AO 3MIL 8 1/2 X 11 IN