Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MIRKA 2361109912 GOLD 150 MM GRIP 15 HOLE P120 PACK 100
MIRKA 2361109912 GOLD 150 MM GRIP 15 HOLE P120 PACK 100
Abrasive disc Mirka
References
mirka:
2361109912
rubix:
80055037
ean:
6416868652109
Technical specifications
Diameter
150
mm
Grain
120
Product details
Technical specifications
Product details : MIRKA 2361109912 GOLD 150 MM GRIP 15 HOLE P120 PACK 100
Technical specifications
Attributes
Diameter
150
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.77
excl. VAT
/
Each
£
58.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42750706 ADRASIVE DISC CD 75 A 60
3M 39160 XTRACT CUBITRON II NET DISC 710W 150MM NO HOLE 240+ PK50
NORTON 63642585223 PRO SELFGRIP SANDING DISC 150MM P800 PACK 100
3M 7100335411 XTRACT CUBITRONII PAPER DISC 732U 600+152MM NH PK50
3M 7100044445 XTRACT CUBITRONII PAPER DISC 732U 80+ 152MM PK50
3M 7100358871 SURFACE CONDITIONING DISC XXCRS 60+ 152MM X NH PK50
GISS 866445 ALOX QUICK-CHANGE DISC 50 MM P40
3M 89666 ROLOC FIBRE DISC 782C 76MM 36+
SIA 3869.7936.0050 ABRASIVE DISC P50 125MM
MIRKA 5420305018 ABRANET 77 MM P180 PACK 50
3M 7000045099 ROLOC DISC TR 361F 1-1/2 IN P80 PK50
KLINGSPOR 128356 PS22K SELF FASTENING DISC GLS3 400G 150MM
3M 22401 ROLOC DISC TR 361F 2IN 80YF
3M 89738 FIBRE DISC 787C 115MMX22MM 80+ SLOTTED
MIRKA 366JT05094 Q.SILVER 77MM GRIP 1500, 50 PK