References
3M:14661
Rubix:269762
Manufacturer :7000000551
EAN:00051144146611

Product details : 3M 14661 ROLOC DISC TR 777F 2IN P80
The 3M™ Roloc™ Disc 777F combines a ceramic and aluminium oxide abrasive blend with a water-resistant YF-weight polyester cloth backing. Developed for grinding, blending, levelling and finishing metal surfaces, the Grade 60 disc supports medium-pressure wet or dry applications.
Features:
The ceramic abrasive grain is processed to increase grain toughness and hardness, while the aluminium oxide mineral contributes durable cutting performance. A grinding aid reduces operating temperature on heat-sensitive alloys, including stainless steel and nickel alloys. The heat-resistant resin bond withstands pressure and high temperatures, and the polyester cloth backing supports demanding use in wet or dry conditions. The 3M™ Roloc™ TR quick-change system locks the disc securely onto a compatible pad and permits rapid removal with a twist.
Specifications:
• Brand: 3M.
• Range: Roloc™.
• Product form: quick-change abrasive disc.
• Abrasive mineral: ceramic and aluminium oxide blend.
• Grade: 60.
• Diameter: 3 in (76.2 mm).
• Backing: water-resistant polyester cloth.
• Backing weight: YF-weight.
• Attachment system: Roloc™ TR.
• Bond: heat-resistant resin.
• Grinding aid: incorporated.
• Operating method: wet or dry.
• Maximum operating speed: 20,000 rpm.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
The ceramic abrasive grain is processed to increase grain toughness and hardness, while the aluminium oxide mineral contributes durable cutting performance. A grinding aid reduces operating temperature on heat-sensitive alloys, including stainless steel and nickel alloys. The heat-resistant resin bond withstands pressure and high temperatures, and the polyester cloth backing supports demanding use in wet or dry conditions. The 3M™ Roloc™ TR quick-change system locks the disc securely onto a compatible pad and permits rapid removal with a twist.
Specifications:
• Brand: 3M.
• Range: Roloc™.
• Product form: quick-change abrasive disc.
• Abrasive mineral: ceramic and aluminium oxide blend.
• Grade: 60.
• Diameter: 3 in (76.2 mm).
• Backing: water-resistant polyester cloth.
• Backing weight: YF-weight.
• Attachment system: Roloc™ TR.
• Bond: heat-resistant resin.
• Grinding aid: incorporated.
• Operating method: wet or dry.
• Maximum operating speed: 20,000 rpm.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• Ceramic and aluminium oxide blend for cutting performance and durability.
• Grinding aid reducing temperatures on heat-sensitive alloys.
• Heat-resistant resin bond for pressure and heat exposure.
• Tough, water-resistant YF-weight polyester cloth backing.
• Wet or dry operating capability.
• Secure quick-change attachment with the 3M™ Roloc™ TR system.
• Rapid product or grade changes between operations.
• Grinding aid reducing temperatures on heat-sensitive alloys.
• Heat-resistant resin bond for pressure and heat exposure.
• Tough, water-resistant YF-weight polyester cloth backing.
• Wet or dry operating capability.
• Secure quick-change attachment with the 3M™ Roloc™ TR system.
• Rapid product or grade changes between operations.
Applications
The 3M™ Roloc™ Disc 777F is suitable for grinding, blending, levelling, deburring and finishing metal surfaces. It can be used on stainless steel, nickel alloys and other metals, especially where reduced grinding temperatures are required. The 76.2 mm disc is suited to localised work, curved surfaces, corners and areas that are difficult to reach with larger abrasives.
Technical specifications
Attributes
| Package weight | 5,785 g |
|---|---|
| Diameter | 50 mm |
| Grain | 80 |
| Application | deburring - finishing - grinding - surface preparation |
| Type of abrasive | ceramic |
| Backing material | polyester cloth |
| Series | 777f |
Show UNSPSC/ECL@SS
£ 1.38 excl. VAT
/ Each
£ 1.66 incl. VAT
- In stock: Next day delivery