References
Draper:37608
Rubix:382A1851
Manufacturer :37608
EAN:5059482021633

Product details : DRAPER 37608 115MM POLYSTRIP DISC PURPLE
This polycarbide strip disc is made from purple silicon carbide, which is stronger and more rigid than other abrasive materials making it better suited for tougher jobs and faster stock removal. Ideal for general cleaning applications, rust and paint removal, and surface preparation whilst reducing damage to the workpiece. Compatible with 115mm angle grinders including Stock No. 56488.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 180 |
| Application | general cleaning applications, rust and paint removal, and surface preparation while reducing damage to the workpiece. |
| Reaming diameter | 22.23 mm |
| Type of abrasive | silicon carbide |
| Pack quantity | 1 |
Show UNSPSC/ECL@SS
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
- Delivery usually within ( 7 ) days
