KLINGSPOR 322036 PS61FK CERAMIC SELF-FASTEN PAPER DISC 150 MM P60 PK50
PS 61 FK CEVOLUTION Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:322036
Rubix:416A3241
EAN:4014855218226

Product details : KLINGSPOR 322036 PS61FK CERAMIC SELF-FASTEN PAPER DISC 150 MM P60 PK50
PS 61 FK disc self-fastening ceramic, 150 mm grit 60 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Type of abrasive | ceramic |
| Backing material | f-paper |
| Series | ps 61 fk cevolution |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 30.00 excl. VAT
/ Each
£ 36.00 incl. VAT
- Usually arrives within 14 working days