3M 07481 SCOTCH-BRITE ROLOC CONDITIONING DISC SC-DR 50MM S SFN RD PK25
Surface Conditioning Disc
See technical informationReferences
3M:7481
Rubix:80399215
Manufacturer :7000028506
EAN:00051131074811
Product details : 3M 07481 SCOTCH-BRITE ROLOC CONDITIONING DISC SC-DR 50MM S SFN RD PK25
The Scotch-Brite™ Roloc™ Surface Conditioning Disc combines our durable, non-woven disc with the efficient 3M™ Roloc™ quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven construction conforms well to help preserve irregular or contoured surfaces and the Roloc™ backing supports the disc for aggressive cutting. The open-web fiber runs cool and resists loading while the abrasives provide a high cut-rate to give you consistent finishing. The 3M™ Roloc™ attachment system offers quick and easy disc change-out, making the Scotch-Brite™ Roloc™ Surface Conditioning Disc ideal for a range of tasks including blending, deburring, and finishing. The open-web fiber runs cool and resists loading while the abrasives provide a high cut-rate to give you consistent finishing. The 3M™ Roloc™ attachment system offers quick and easy disc change-out, making the Scotch-Brite™ Roloc™ Surface Conditioning Disc ideal for a range of tasks including blending, deburring, and finishing. Quick change discs are smaller discs that easily and quickly attach onto a Roloc™ disc pad (sold separately) so that you can conveniently change discs from job to job or in multi-step finishing processes. Our 3M™ Roloc™ Quick Change Attachment System provides a secure attachment even for heavy-duty applications, and the variety of available Roloc discs allows swapping from one application to the next in seconds. Each disc is also color-coded to identify its grade, making it easy to grab the grade required for different applications. Scotch-Brite™ surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool, reducing the risk of part discoloration and warping. The fibers are load resistant and keep the abrasive minerals cutting at high performance by limiting clogging of the fibers, which also extends the life of the disc.
Strengths
•Tough non-woven disc aggressively deburrs and finishes
Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
Open-web construction resists loading and runs cool, allowing for consistent finishes
Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
Open-web construction resists loading and runs cool, allowing for consistent finishes
Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
Technical specifications
Attributes
| Diameter | 50.8 mm |
|---|---|
| Grain | medium |
Show UNSPSC/ECL@SS
£ 33.00 excl. VAT
/ Each
£ 39.60 incl. VAT
- In stock: Next day delivery
