References
3M:7000045104
Rubix:2578713
Manufacturer :7000045104
Product details : 3M 11414 ROLOC CLOTH DISC 361F 25MM P120 PK50
This 3M Roloc aluminium oxide blending and deburring disc is constructed on a XF weight, water resistant polyester cloth backing. Resin bonded for heat resistance. Can be run wet or dry
Strengths
Designed for use with disc sanders for blending and deburring applications providing a Scotch-Brite burr-free finish.
Can be run wet or dry.
Constructed on a XF weight, water resistant polyester cloth backing. Closed coat abrasive
Threaded Roloc attachment system secures the disc to the disc sander holder.
Sold Individually
Can be run wet or dry.
Constructed on a XF weight, water resistant polyester cloth backing. Closed coat abrasive
Threaded Roloc attachment system secures the disc to the disc sander holder.
Sold Individually
Applications
Grinding
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 240 |
Show UNSPSC/ECL@SS
£ 36.73 excl. VAT
/ Each
£ 44.08 incl. VAT
- In stock: Next day delivery

