Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
ROEBUCK 886411 ZIRCONIUM FIBRE DISC 125 MM 120G
ROEBUCK 886411 ZIRCONIUM FIBRE DISC 125 MM 120G
Fibre disc
References
roebuck:
886411
rubix:
222A5013
ean:
3660338398407
Technical specifications
Diameter
125
mm
Grain
120
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886411 ZIRCONIUM FIBRE DISC 125 MM 120G
Zirconia Fibre discs
Strengths
Good stock removal rate for medium pressure grinding and deburring of steel and stainless steel
Applications
Steel and metal alloys
Technical specifications
Attributes
Diameter
125
mm
Grain
120
Reaming diameter
22.23
mm
Type of abrasive
Aluminium Zirconia
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.73
excl. VAT
/
Each
£
0.88
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
3M 7100332086 CUBITRON3 ROLOC FIBRE DISC 1182C 36+ TR PURPLE 51MM PK50
SIA 1950 SIASPEED DISC 125MM 9 HOLE P60 PACK OF 50 4690.7985.0060
3M 86427 XTRACT CUBITRON II FILM DISC 775L 127MM 220+ 500LG PK50
3M 51658 HOOKIT ABRASIVE DISC 255P 150MM 17 HOLE P180 PK100
3M 22400 ROLOC DISC TR 361F 2IN P60
3M 86825 XTRACT CUBITRON II FILM DISC 775L 152MM 120+ PK50
3M 89742 FIBRE DISC 787C 115MMX22MM 120+ SLOTTED
MIRKA FM6JT05092 SANDING DISCS MICROSTAR 77MM P1000
3M AB87192 TRIZACT FINESSE-IT FILM DISC ROLL 468LA 32MM A7
KLINGSPOR 316493 FIBRE DISC CERAMIC 115X22 GRIT80 STAR SHAPED HOLE
NORTON 66254405546 PRO A275 SELFGRIP DISC 150MM P180 15 HOLE PK OF 100
NORTON 78072710226 HOOK & LOOP A293 150 X 18 BORE 600 GRIT PK100
SIA 1950 SIASPEED DISC 150MM 7 HOLE P180 PACK OF 100 8438.1710.0180
MIRKA 5415105080 DISCS 70X420MM ABRANET STRIPS P80 PK OF 50
MIRKA 2361109912 GOLD 150 MM GRIP 15 HOLE P120 PACK 100