KLINGSPOR 670085 CS920YK SELF-FASTEN CERAMIC DISC 150MM P120 PK50
CS 920 YK Abrasive Disc with cloth backing, self-fastening
See technical informationReferences
Klingspor:670085
Rubix:416A4197
EAN:4014855933181

Product details : KLINGSPOR 670085 CS920YK SELF-FASTEN CERAMIC DISC 150MM P120 PK50
CS 920 YK disc self-fastening multibond ceramic, 150 mm grit 120 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 120 |
| Application | metals |
| Type of abrasive | ceramic |
| Backing material | y-polyester |
| Series | cs 920 yk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 105.00 excl. VAT
/ Each
£ 126.00 incl. VAT
- Usually arrives within 14 working days