LOCTITE 510 HIGH TEMPERATURE GASKET 250ML 142609


LOCTITE 510

References
loctite:510 250ml
rubix:80004708
manufacturer :142609
ean:5010266510729
LOCTITE 510 TTL 250ML EGFD
brand logo
Technical specifications
ColourPink
Capacity250 ml
See all Specifications

Product details : LOCTITE 510 HIGH TEMPERATURE GASKET 250ML 142609


LOCTITE 510 is a high temperature resistant anaerobic sealant which cures when confined in the absence of air between close-fitting metal surfaces. Typical applications include sealing rigid flange faces on transmissions and engine casings. It ensures an instant, low-pressure seal. The product increases the torque capacity of assembled flanges.

Strengths

Your Benefits:
High temperature resistant flange gasket
For metal flanges
Adapts to flange surface irregularities and scratches up to 0.25 mm
Increases the torque capacity of assembled flanges
P1 NSF Reg. No.: 123007

Applications

Gasketing Product- high temperature and chemical resistance. Ideal for use on rigid flanges.

Technical specifications


Attributes
Packaged dimensions (D x W x H)220x150x109 mm
ColourPink
Capacity250 ml
Min. temperature-55 °C
Max. temperature200 °C
Drying time25 min
Show UNSPSC/ECL@SS
£ 206.83 excl. VAT
/ Each
£ 248.20 incl. VAT
  • In stock: Next day delivery