BOLLE RUSXMN10E RUSH CLEAR PC LENS AF COATING GREY/BLK FOAM&STRAP M/L
RUSH+ 2.0 XP Goggles
See technical informationSee documentsReferences
Bollé Safety:RUSXMN10E
Rubix:402A0049
Manufacturer :RUSXMN10E
EAN:3660740023706




Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE RUSXMN10E RUSH CLEAR PC LENS AF COATING GREY/BLK FOAM&STRAP M/L
The RUSH+ 2.0, our iconic model, is designed to withstand the harshest work environments,
making it a trusted choice for all professionals. While RUSH+ 2.0 is recognised for its
comfortable wear thanks to a best-in-class fit, RUSH+ 2.0 XP goes beyond by also offering
extended protection and support thanks to its replaceable foam gasket and adjustable strap.
RUSH+ 2.0 XP is made with 27% of recycled materials. Its wide lens, coated with our exclusive
Platinum anti-fog and anti-scratch solution optimise the wearer’s vision.
The RUSH+ 2.0, our iconic model, is designed to withstand the harshest work environments, making it a trusted choice for all professionals.
While RUSH+ 2.0 is recognised for its comfortable wear thanks to a best-in-class fit, RUSH+ 2.0 XP goes beyond by also offering extended protection and support thanks to its replaceable foam gasket and adjustable strap.
RUSH+ 2.0 XP is made with 34% of recycled materials. Its wide lens, coated with our exclusive Platinum anti-fog and anti-scratch solution optimise the wearer’s vision.
Key Features
• Comfortable fit: Ergonomic temples & hinges
• Enhanced protection & support: Replaceable foam seal & strap
• Optimal vision: Platinum coated (ASAF)
• Sustainable: Made of 34% recycled material
Features
• Frame: Rimless - Recycled PC/TPR & SBR Foam/Recycled Nylon Gasket - Black/Grey
• Lens: Clear Polycarbonate
Standards
EN ISO 16321-1
Lens Marking: UL1,2 CT 1 KN CE
Frame Marking: 16321 CT 1-M CE UKCA
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
| Branch material | tpr/xylex |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 14.99 excl. VAT
/ Each
£ 17.99 incl. VAT
- Usually arrives within 14 working days