610335 Translucent
Coating of the glasses | Anti-scratch |
---|---|
Eyepiece shade | Colourless |
Ocular material | Polycarbonate |
Coating of the glasses | Anti-scratch |
---|---|
Eyepiece shade | Colourless |
Ocular material | Polycarbonate |
Colour | Colourless |
Weight | 21.65 g |
Main material | Polycarbonate |
Type | Spectacle |
Adjustable side pieces | No |
Secondary colour | Colourless |
In stock: Next day delivery