GISS 887641 CRACK'R SAFETY GLASSES AS BLACK FRAME AMBER LENS
Crack’R Wraparound Safety Glasses
See technical informationSee documentsReferences
Superseded Ref:7806493
GISS:887641
Rubix:228A4852
EAN:3660338410352


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | amber |
| Ocular material | polycarbonate |
Documents
Product details : GISS 887641 CRACK'R SAFETY GLASSES AS BLACK FRAME AMBER LENS
• Lightweight glasses in polycarbonate with wraparound lens providing excellent field of vision. Block 99.9% of UV rays. Glasses with scratch-resistant coating. Weight: 23.3 g
• Standard: EN166.
Strengths
• Thin and flexible, they go well with any noise-protection system and hard hat wearing. Molded nose bridge fits the vast majority of users.
Applications
• All types of industries, inside or outside, construction and building, maintenance, forklift and machinery drivers, BTP, transport.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | amber |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
Show UNSPSC/ECL@SS
£ 1.36 excl. VAT
/ Each
£ 1.63 incl. VAT
- In stock: Next day delivery