PORTWEST PS11 TECH LOOK PLUS SAFETY GLASSES CLEAR
Tech Look Plus Spectacle
See technical informationSee documentsReferences
Portwest:PS11CLR
Rubix:80994538
Manufacturer :PS11CLR
EAN:5036108273553

Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : PORTWEST PS11 TECH LOOK PLUS SAFETY GLASSES CLEAR
Dielectric safety spectacles with metal free hinges features a tough and modern design with dual material on the side arms. The wide elastic band ensures an improved fit and can be easily combined with helmets and ear defenders. The removable EVA foam gasket allows extra comfort and offers additional protection against shocks and dust.
Strengths
•Dual use with classic arms or with wide elastic band
Detachable foam offers additional protection against shocks and dust
Flexible arms for ultra comfort
Soft arms tips for ultra comfort
Side vents for added comfort
Anti-fog coating for additional comfort to the wearer
Anti-scratch coating for added durability
Retail bag which aids presentation for retail sales
Individually packed for vending machines
Detachable foam offers additional protection against shocks and dust
Flexible arms for ultra comfort
Soft arms tips for ultra comfort
Side vents for added comfort
Anti-fog coating for additional comfort to the wearer
Anti-scratch coating for added durability
Retail bag which aids presentation for retail sales
Individually packed for vending machines
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 4.74 excl. VAT
/ Each
£ 5.69 incl. VAT
- In stock: Next day delivery