HONEYWELL 1030749HS ADAPTEC SAFETY SPECS REG BLK/RED FRAME CLEAR LENS
Safety Spectacles
See technical informationReferences
Honeywell:1030749HS
Rubix:2586111


Technical specifications
| Coating of the glasses | without |
|---|---|
| Eyepiece shade | colourless |
| Adjustable side pieces | yes |
Product details : HONEYWELL 1030749HS ADAPTEC SAFETY SPECS REG BLK/RED FRAME CLEAR LENS
Three position nose bridge is simple to adjust and keeps eyes centered in the lens, where optical clarity is best. Workers' vision is less strained so they experience less eye fatigue, work more comfortably for longer periods and can more clearly see their work.
Strengths
•Adjustable nose bridge
Self-Adjusting Nose Pads
Adjustable Lens Angle
Temple micro-adjustment
One style
Vented, cushioned frame
Hydroshield coating
Self-Adjusting Nose Pads
Adjustable Lens Angle
Temple micro-adjustment
One style
Vented, cushioned frame
Hydroshield coating
Technical specifications
Attributes
| Coating of the glasses | without |
|---|---|
| Eyepiece shade | colourless |
| Adjustable side pieces | yes |
| Colour | black |
Show UNSPSC/ECL@SS
£ 15.27 excl. VAT
/ Each
£ 18.32 incl. VAT
- Usually arrives within 14 working days