3M S1202S SAFETY SPECTACLES


3M™ Solus™ Safety Glasses 1000 Series

References
3m:S1202SGAF-EU
rubix:263A1906
manufacturer :7100078883
ean:4054596063280
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeGrey
Ocular materialPolycarbonate
See all Specifications

Product details : 3M S1202S SAFETY SPECTACLES


Protect your eyes without compromising on style, comfort or field of vision with 3M™ Solus™ Safety Glasses 1000 Series.Our lightweight safety glasses feature a slim, modern frame with a colour accented soft temple for a stylish look, and soft nose bridge and padded temples for added comfort. The strong polycarbonate lens provides impact resistance and has 3M™ Scotchgard™ Anti-Fog Coating for superior anti-fog and anti-scratch properties, resisting fogging longer than traditional anti-fog coatings, even after washing multiple times.
3M™ Solus™ Safety Glasses 1000 Series feature a strong polycarbonate lens in a slim, stylish frame. Our safety glasses have 3M™ Scotchgard™ Anti-Fog / Anti-Scratch Coating, and can be configured in different ways because of the headband and gasket options. They are available in various lens tints.

Strengths

Sporty, low profile 3M™ Solus™ Safety Glasses range which can be easily swapped with headband and/or gaskets to suit the application;Soft nose and soft temple ends to improve comfort, fit and style;3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties;TPE gasket (with or without rx-prescription insert) available to protect against liquids and large dust;When worn with headband and gasket the impact level increases to a medium energy impact protection (BT);Foam gasket available to help limit eye exposure to debris;Special Kit versions available;Autoclavable versions available for sterilisation

Applications

Construction, Food & Beverage, Laboratories, Manufacturing, Pharmaceuticals

Technical specifications


Attributes
Package weight87,85 g
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeGrey
Ocular materialPolycarbonate
ColourGrey
Show UNSPSC/ECL@SS
£ 12.16 excl. VAT
/ Each
£ 14.59 incl. VAT
  • Usually arrives within 14 working days