BOLLE SLAM SAFETY GLASSES
Coating of the glasses | Anti-scratch |
---|---|
Eyepiece shade | Green |
Ocular material | Polycarbonate |
Logistic Weight | 24 g |
---|---|
Package weight | 40 g |
Coating of the glasses | Anti-scratch |
Eyepiece shade | Green |
Ocular material | Polycarbonate |
Colour | Black |
Adjustable side pieces | No |
Secondary colour | Black |
Usually arrives within 14 working days