GISS 840364 G-EVASION SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH SMOKE
Spectacle g-evasion
See technical informationSee documentsReferences
GISS:840364
Rubix:200A3829
EAN:3660338056253




Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
Documents
Product details : GISS 840364 G-EVASION SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH SMOKE
Sports design spectacle, polycarbonate lens with very wide field of vision, anti-slip nose bridge. Flexible and tilting, dual material sidearms. Weight: 30.5 g
.
APPLICATIONS .
Industries, building and construction, machinery driver. Intensive and regular use. .
STRONG POINTS .
Supplied with double face protective pouch for cleaning and protection of the lens. .
Anti-scratch and anti-mist treatment. Standard: EN166 – EN170 - EN172 (smoked version)
APPLICATIONS .
Industries, building and construction, machinery driver. Intensive and regular use. .
STRONG POINTS .
Supplied with double face protective pouch for cleaning and protection of the lens. .
Anti-scratch and anti-mist treatment. Standard: EN166 – EN170 - EN172 (smoked version)
Strengths
Extremely lightweight, very wide field of vision, very comfortable in all situations.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 10.86 excl. VAT
/ Each
£ 13.03 incl. VAT
- In stock: Next day delivery