Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Face and eye protection
Welder protection
Welding helmet
3M 751114 SPEEDGLAS WELDING HELMET WITH WELDING FILTER 100B
3M 751114 SPEEDGLAS WELDING HELMET WITH WELDING FILTER 100B
3M™ Speedglas™ 100 Series Welding Helmets
References
3m:
751114
rubix:
244A2772
manufacturer :
7100259107
ean:
4054596924680
Technical specifications
Field of vision
44 mm x 93 mm
Number of sensors
2
Product details
Technical specifications
Product details : 3M 751114 SPEEDGLAS WELDING HELMET WITH WELDING FILTER 100B
Technical specifications
Attributes
Field of vision
44 mm x 93 mm
Number of sensors
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
141.98
excl. VAT
/
Each
£
170.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PARWELD WELDING HELMET XR880-B WITH CR39 LENS, SHADE 11 PASSIVE LENS
PARWELD WELDING HELMET XR890-B WITH CR39 LENS
3M 592800 SPEEDGLAS WELDING HELMET 9100MP-LITE WITHOUT WELDING FILTER
3M 572800 SPEEDGLAS WELDING HELMET 9100MP WITHOUT WELDING FILTER
3M 570495 SPEEDGLAS OUTER SHIELD 9100MP
ESAB LARGE INNER VISOR G30, G40 & G50 CLEAR 0700000501
3M 501825 SPEEDGLAS WELDING HELMET WITH SIDE WINDOWS AND FILTER 9100XX
BOLLE VOLTV VOLT TRUE COLOUR COMPLETE HELMET FILTER 4/9-13
3M 401385 SPEEDGLAS WELDING HELMET 9002NC WITH WELDING FILTER
BOLLE FLASHV FLASH TRUE COLOUR COMPLETE HELMET SHADE 4/5-8/9-13 - BAG
3M 610030 SPEEDGLAS AUTO-DARKENING WELDING FILTER G5-01VC
3M 752420 SPEEDGLAS WELDING HELMET 100V RAZOR DRAGON
3M 631830 SPEEDGLAS WELDING HELMET G5-03 PRO WITH FILTER
3M 631800 SPEEDGLAS G5-03 PRO WITHOUT WELDING FILTER
3M 611130 SPEEDGLAS HD G5-01 WELDING HELMET G5-01/03VC WELDING FILTER