BOLLE FLASHV FLASH TRUE COLOUR COMPLETE HELMET SHADE 4/5-8/9-13 - BAG


FLASH welding mask

References
bollé safety:FLASHV
rubix:386A0018
ean:3660740007669
brand logo
brand logo
Technical specifications
Field of vision98 x 87 mm
Number of sensors4
See all Specifications

Product details : BOLLE FLASHV FLASH TRUE COLOUR COMPLETE HELMET SHADE 4/5-8/9-13 - BAG


XXL vision field, maximum optical quality, interior settings, ergonomic shape memory headband, sporty design, FLASH stands out as THE reference in welding mask.

Strengths

Interior adjustments // no adjustment on the hood. XXL vision field, variable shades 5- 8 / 9- 13. Grinding function, adjustment of the return delay to a clear state // reaction time 0.10 ms. 4 independent photoelectric detectors. 2-year warranty

Applications

Coated electrodes, MIG / MAG, TIG, PLASMA, grinding.

Technical specifications


Attributes
Logistics dimensions (L x W x H)114x133x90 mm
Logistic Weight542 g
Field of vision98 x 87 mm
Number of sensors4
Weight562 g
Show UNSPSC/ECL@SS
£ 179.40 excl. VAT
/ Each
£ 215.28 incl. VAT
  • Usually arrives within 14 working days