3M 572800 SPEEDGLAS WELDING HELMET 9100MP WITHOUT WELDING FILTER


3M™ Speedglas™ Welding Helmets 9100 MP Series

References
3m:572800
rubix:80296437
manufacturer :7000044560
ean:4046719604852
brand logo
brand logo
Technical specifications
Field of vision170x100 mm
See all Specifications

Product details : 3M 572800 SPEEDGLAS WELDING HELMET 9100MP WITHOUT WELDING FILTER


Get comfortable, easy to use protection during welding applications with 3M™ Speedglas™ Welding Helmet 9100 MP Series. It combines five levels of protection; head, eye, face, breathing and hearing (optional). Our welding helmet has a flip-up front that gives you a large, 170 mm x 100 mm clear view that’s excellent for precision grinding in low-light conditions. Fits with 3M™ Speedglas™ Welding Filter Series 9100 (passive or auto-darkening), to be ordered separately. The side windows (shade 5) can help widen your field of vision when wearing in the down position. This helmet is compatible with 3M™ PELTOR™ Earmuffs X-Series for optional hearing protection. For complete respiratory system combine with 3M™ Adflo™ Powered Air Respirator. For extended protection there is an all-new accessory shroud to cover front and back of neck and shoulders (169015) and a heat-reflecting, silver coated helmet cover (169014), to be ordered as accessories.
3M™ Speedglas™ Welding Helmet 9100 MP Series combines with 3M™ Adflo™ Powered Air Respirator for an easy to use head, eye, face and respiratory protection system.

Strengths

Comfortable, easy to use head, eye, face and respiratory protection;Flip-up welding visor combined with a clear protective visor (170 mm x 100 mm);Side windows (shade 5) can help widen the field of vision;Fits with 3M™ Speedglas™ Welding Filter Series 9100 (passive or auto-darkening), to be ordered separately;To be combined with 3M™ Adflo™ Powered Air Respirator;Designed to be compatible with 3M™ PELTOR™ Earmuffs X-Series

Applications

Use for welding applications

Technical specifications


Attributes
Packaged dimensions (D x W x H)273x294x497 mm
Package weight2171 g
Field of vision170x100 mm
Weight1000 g
Show UNSPSC/ECL@SS
£ 554.50 excl. VAT
/ Each
£ 665.40 incl. VAT
  • Usually arrives within 14 working days