3M 401385 SPEEDGLAS WELDING HELMET 9002NC WITH WELDING FILTER


3M™ Speedglas™ Welding Helmets 9000 Series

References
3m:401385
rubix:233A8227
manufacturer :7100116824
ean:4054596275577
brand logo
brand logo
brand logo
Technical specifications
Field of vision54 x 107mm
Number of sensors3
See all Specifications

Product details : 3M 401385 SPEEDGLAS WELDING HELMET 9002NC WITH WELDING FILTER


The 3M™ Speedglas™ 9000 Welding Helmet offers superior protection at an aproachable price for both apprentices and journeymen. Its narrow width polyamide nylon construction is heat and chemical resistant, extremely durable and ideal for working in tight spots. Helmet weight (without lens): 10.8 oz (306 g). Headband: fully-adjustable, ratcheted design. Optional Hard Hat Adapter is specially designed for welders working in areas with overhead hazards. 3M™ Speedglas™ 9002NC Auto Darkening Lens provides advanced precision optics, natural color and a generous viewing window size. Adjustable switching time between dark and light provides further customization based on application.
The 3M™ Speedglas™ 9000 Welding Helmet offers superior protection for both apprentices and professional welders. Its narrow width polyamide nylon construction is heat and chemical resistant, extremely durable and ideal for working in tight spots.

Strengths

Exclusive exhalation venting;Comfortable and lightweight;3M™ Speedglas™ 9002NC Auto-Darkening Lens provides a large viewing area, natural color and customizable settings for multiple welding applications;Fast switching;Helmet weight (without lens): 325 g;Optional Hard Hat Adapter is specially designed for welders working in areas with overhead hazards

Applications

Use for welding applications
brand logo

Technical specifications


Attributes
Field of vision54 x 107mm
Number of sensors3
Weight486 g
Show UNSPSC/ECL@SS
£ 318.34 excl. VAT
/ Each
£ 382.01 incl. VAT
  • Usually arrives within 14 working days