BOLLE VOLTV VOLT TRUE COLOUR COMPLETE HELMET FILTER 4/9-13


Welding Helmet

References
bollé safety:VOLTV
rubix:80906807
ean:3660740007119
brand logo
brand logo
Technical specifications
Field of vision110x90mm
Number of sensors4
See all Specifications

Product details : BOLLE VOLTV VOLT TRUE COLOUR COMPLETE HELMET FILTER 4/9-13


Suitable for welding MIG / MAG, TIG and Grinding, VOLT is the ideal compromise between safety, protection and comfort. Available with a variable auto-darkening shade filter and a comfortable 5 position headband, VOLT meets all the requirements of a powerful & multipurpose welding protection.

Strengths

B6V variable shades filter 4 / 9-13
Adjustable headband - STFUSP
Inner and outer screen guards
Instructions
Electro-optical filter

Technical specifications


Attributes
Logistics dimensions (L x W x H)250x190x310 mm
Logistic Weight480 g
Field of vision110x90mm
Number of sensors4
Weight480 g
Show UNSPSC/ECL@SS
£ 85.03 excl. VAT
/ Each
£ 102.04 incl. VAT
  • Usually arrives within 14 working days