References
Draper:02517
Rubix:381A5842
Manufacturer :02517
EAN:5059482033742






Technical specifications
| Field of vision | 90 x 34 mm viewing area |
|---|---|
| Number of sensors | 2 |
Product details : DRAPER 02517 FIXED SHADE WELDING HELMET
This Shade 11 welding safety helmet has a fast fully-automatic darkening reaction on striking the arc to protect the eyes. Suitable for ARC, MIG and TIG welding. The 90 x 34mm viewing area provides good visibility of the weld zone. The helmet provides UV and IR radiation protection at all times, even without power. It is powered by a Li-ion battery and solar panel technology, which works with the battery to provide longer life energy conservation. It has an adjustable headband for an optimal fit and comfort during use.
Technical specifications
Attributes
| Field of vision | 90 x 34 mm viewing area |
|---|---|
| Number of sensors | 2 |
| Weight | 426 g |
| Material | pc lenses (lcd protect plate inside pc lenses) |
Show UNSPSC/ECL@SS
£ 34.99 excl. VAT
/ Each
£ 41.99 incl. VAT
- Delivery usually within ( 7 ) days