3M 577700 SPEEDGLAS WELDING HELMET WITHOUT FILTER WITH RESPIRATOR


3M™ Adflo™ Powered Air Purifying Respirator System with 3M™ Speedglas™ 9100 MP Welding Helmet

References
3m:577700
rubix:221A4188
manufacturer :7000044619
brand logo
brand logo
Technical specifications
Field of vision100x170 mm
See all Specifications

Product details : 3M 577700 SPEEDGLAS WELDING HELMET WITHOUT FILTER WITH RESPIRATOR


Weld with confidence using a powered air respiratory system incorporating the 3M™ Speedglas™ Welding Helmet 9100 MP, 577700. It’s for use with 3M™ Speedglas™ Welding Filter Series 9100 (sold separately).

Our helmet has a flip-up welding filter solution with a wide, clear 170 mm x 100 mm protective visor beneath, making it excellent for precision grinding in low-light conditions. The top shell is made from heat-resistance polycarbonate and meets the EN 379 standard for industrial safety helmets. In addition, shade 5 side windows enable better peripheral vision, so users can be more aware of their surroundings.

The helmet is also designed from inception to take one of our optional 3M™ Peltor™ Earmuffs: low-profile hearing protection (sold separately).

3M™ Adflo™ Powered Air Respirator comes with self-adjusting QRS breathing tube, prefilter, spark arrestor, particle filter, standard battery and charger. Filters for gas protection or odour filtration can be added as needed (sold separately). Each filter can be selectively replaced without changing all filters at the same time.

When using the Adflo respirator with gas filter we recommend using the breathing tube with silencer (834009) and the heavy-duty battery (837631).
3M™ Speedglas™ Welding Helmet 9100 MP (without welding filter) with 3M™ Adflo™ Powered Air Respirator, 577700 offers head, eye, face and respiratory protection with a flip-up welding filter combined with a big (170 mm x 100 mm), clear protective visor and safety helmet. For use with 3M™ Speedglas™ Welding Filter Series 9100 (sold separately).

Strengths

Replacement Speedglas welding helmet 9100 MP system (without welding filter);Fits with 3M™ Speedglas™ Welding Filter Series 9100 (passive or auto-darkening), to be ordered separately;Side windows (shade 5) can help widen the field of vision;Nominal Protection Factor 500 (TH3);Meets the EN 379 standard for industrial safety helmets;Designed from inception to take one of our optional 3M™ Peltor™ Earmuffs;3M™ Adflo™ Powered Air Respirator helps protect you against both particles and gases in one system;When using 3M™ Adflo™ Respirator with gas filter configuration we recommend using 3M™ Breathing Tube with Silencer, 834009, and 3M™ Heavy-Duty Battery, 837631;Gas filters and odour filter are sold separately

Applications

Use for welding applications

Technical specifications


Attributes
Field of vision100x170 mm
Weight1000 g
Show UNSPSC/ECL@SS
£ 1,419.49 excl. VAT
/ Each
£ 1,703.39 incl. VAT
  • Usually arrives within 14 working days