3M INSIDE PROTECT PLATE 53 X 103MM CASE 20


3M™ Speedglas™ Inner Cover Plates

References
3m:428010
rubix:1259794
manufacturer :7000000184
ean:7319574280101
brand logo
brand logo
Technical specifications
Length10.3 cm
Width5.3 cm
See all Specifications

Product details : 3M INSIDE PROTECT PLATE 53 X 103MM CASE 20


Protect the inside surface of your welding filter from sparks and spatter, with 3M™ Speedglas™ Inner cover plate, 428010. It’s designed for 3M™ Speedglas™ Welding Filter 9002NC and the older welding filter models like Speedglas 9002X/9000XF filters. Our 53 mm x 103 mm inner cover plate replaces worn or damaged parts and ensures you maintain the correct level of comfort and protection. Use as a replacement when your orginal plate becomes deeply pitted, scratched or too dirty to clean with a soft cloth or lens paper. Make it a habit to regularly clean with a soft cloth and replace if any pits or scratches occur. Plate marking 420210. There are 5 in each pack.

Strengths

Protects the inside surface of your welding filter from sparks and spatter Designed for 3M™ Welding Filter Series 100 and the older welding filter models: 9002D/9002V filters Use as a replacement when your orginal plate becomes deeply pitted, scratched or too dirty to clean with a soft cloth or lens paper Make it a habit to regularly clean with a soft cloth and replace if any pits or scratches occur Plate marking 420210 Size: 53 mm x 103 mm 5 per pack

Applications

Use for welding applications

Technical specifications


Attributes
Package weight50,25 g
Length10.3 cm
Width5.3 cm
Show UNSPSC/ECL@SS
£ 18.17 excl. VAT
/ Each
£ 21.80 incl. VAT
  • Usually arrives within 14 working days