Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Face and eye protection
Welder protection
Protection screen
BOLLE MI10550 SCREENS CLEAR MINERAL SCREEN GUARD 105X50
BOLLE MI10550 SCREENS CLEAR MINERAL SCREEN GUARD 105X50
Screen
References
bollé safety:
MI10550
rubix:
386A0022
ean:
3660740004361
Technical specifications
Length
10.5
cm
Width
5
cm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOLLE MI10550 SCREENS CLEAR MINERAL SCREEN GUARD 105X50
Colorless mineral eyepiece, 105 x 50mm.
Strengths
CE marked.
Applications
Welding
Technical specifications
Attributes
Logistic Weight
34-44
g
Length
10.5
cm
Width
5
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.13
excl. VAT
/
Each
£
0.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARWELD LS1150 PK10 GLASS FILTER LENS 4.1/4 X 2IN SHADE 11 PACK OF 10
3M 726000 SPEEDGLAS OUTER PROTECTION PLATE SL STANDARD PK5
PARWELD GLASS FILTER LENS 4.1/4 X 3.1/4IN SHADE 10 PACK OF 10
ESAB 39206100 WARRIOR FRONT COVER LENS
GISS 855278 G-SPARK ONE WELDING MASK INTERIOR WINDOWS PACK OF 5
ESAB INSIDE COVER LENS 0700000808 PACK OF 5
BOLLE COVFLASHINT FLASH INSIDE TORIC SCREEN GUARD 105X92MM
PARWELD GLASS FILTER LENS 4.1/4 X 3.1/4IN SHADE 9 PK 10
3M SPEEDGLAS INNER COVER PLATE 9000V +1 SHADE 428020
GISS 855280 G-SPARK ONE WELDING MASK EXTERIOR WINDOWS PACK OF 5
3M 528015 SPEEDGLAS INNER PROTECTION PLATE 9100X PK5
3M 528005 SPEEDGLAS INNER PROTECTION PLATE 9100V SINGLE
PARWELD LS0850 GLASS FILTER LENS 108 X 50MM SHADE 8
PARWELD LC0050 PK10 CLEAR COVER LENS 4.1/4 X 2IN PACK OF 10
PARWELD LS0950 PK10 GLASS FILTER LENS 4.1/4 X 2IN SHADE 9 PACK OF 10