Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Face and eye protection
Welder protection
Protection screen
BOLLE COVFLASHINT FLASH INSIDE TORIC SCREEN GUARD 105X92MM
BOLLE COVFLASHINT FLASH INSIDE TORIC SCREEN GUARD 105X92MM
FLASH external guard screen
References
bollé safety:
COVFLASHINT
rubix:
243A0704
ean:
3660740007683
Technical specifications
Length
10.5
cm
Width
9.2
cm
See all Specifications
Product details
Technical specifications
Product details : BOLLE COVFLASHINT FLASH INSIDE TORIC SCREEN GUARD 105X92MM
FLASH external guard 105 x 92 mm
Strengths
Interior adjustments // no adjustments on hood. XXL field of vision, variable tints 5-8/9-13. Grinding function, return-to-clearance delay adjustment // reaction time 0.10 ms.4 independent photoelectric detectors. 2-year warranty.
Applications
Coated electrodes, MIG / MAG, TIG, PLASMA, grinding.
Technical specifications
Attributes
Logistic Weight
18,5
g
Length
10.5
cm
Width
9.2
cm
92
mm
105
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.12
excl. VAT
/
Each
£
1.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PARWELD GLASS FILTER LENS 4.1/4 X 3.1/4IN SHADE 11 PACK OF 10
GISS 866395 INTERNAL PROTECTION GSPARK (L X W) CM 9.8X4.7X1 PK10
BOLLE COVFUSPINT FUSION+ INSIDE TORIC SCREEN GUARD 105X58MM
JSP AFM061-230-400 MARTCARE FACESHIELD GRY 20CM POLYCARB VISOR
PARWELD LS0850 GLASS FILTER LENS 108 X 50MM SHADE 8
GISS 866387 EXT PROTECTION GSPARK HELMET (L X W) CM 11X9.7 PK10
3M 426000 SPEEDGLAS OUTER PROTECTION PLATE 9000 STANDARD PK10
3M 726000 SPEEDGLAS OUTER PROTECTION PLATE SL STANDARD PK5
PARWELD LC0050 PK10 CLEAR COVER LENS 4.1/4 X 2IN PACK OF 10
PARWELD WELDING GOGGLESGW5 LENS P3310
GISS 855280 G-SPARK ONE WELDING MASK EXTERIOR WINDOWS PACK OF 5
PARWELD LCR3982 CR39 CLEAR COVER LENS 108 X 82MM
3M SPEEDGLAS OUTER PROTECTION PLATE 10V 126000
ESAB 39206100 WARRIOR FRONT COVER LENS
SUNDSTROM R06-0808 VISOR PC FOR SR 580