3M 426000 SPEEDGLAS OUTER PROTECTION PLATE 9000 STANDARD PK10
3M Speedglas Outer Protection Plate
See technical informationSee documentsReferences
3M:426000
Rubix:1259802
Manufacturer :7100016860



Documents
Product details : 3M 426000 SPEEDGLAS OUTER PROTECTION PLATE 9000 STANDARD PK10
The Speedglas 9000 standard outside protection plate is designed to protect the filter from spark and spatter. Failure to use an outside protection plate with the filter voids the warranty if spark or spatter contaminates the glass. This option is standard on all Speedglas 9000 Series and Utility Welding Helmets.
Strengths
Auto-Darkening Filter Protection
Applications
Auto-Darkening Filter Protection
Replacement Part
Welding Safety
Replacement Part
Welding Safety
Technical specifications
Attributes
| Length | 15.9 cm |
|---|---|
| Width | 9.6 cm |
| Material | polycarbonate |
| Eyepiece shade (welding) | transparent |
| Impact Resistance | en166:ft |
Show UNSPSC/ECL@SS
£ 37.96 excl. VAT
/ Each
£ 45.55 incl. VAT
- In stock: Next day delivery