GISS 856131 EXTERIOR WINDOWS - WELDING HELMET G-SPARK HD PK10
Welding mask g-spark hd
See technical informationSee documentsReferences
GISS:856131
Rubix:216A7144
EAN:3660338114328
Documents
Product details : GISS 856131 EXTERIOR WINDOWS - WELDING HELMET G-SPARK HD PK10
4 sensor mask designed for all arc welding applications:
.
MMA up to 400A/TIG until 250A/MIG/MAG up to 500A .
Its LCD filter protects the user even at low intensity (min 5A) .
with a reaction time less than 0.10 ms and with adjustments necessary for all types of welding work. .
This mask offers a wide field of vision, the assurance of protection continue with its automatic solar recharging sensor and multiple adjustments for attaching to the head. .
Weight: 580 g .
Range of use: -10°C < +55°C .
Classification: 1 / 1 / 1 / 2 .
Operating range: 5A to 500A .
Reaction time at priming 0.08 ms .
Light shade: DIN 4 .
UV permanent protection: DIN 15 .
Solar Charge + Batteries .
Wide field of vision: 100 x 60 mm .
Switch for grinding mode (“GRIND” mode) .
Settings .
"SHADE": Soldering colour: Variable Din 9 to Din 13 .
“SENSITIVITY”: adjustment of the sensitivity of the sensors .
“DELAY”: Time to return to clear: from 0.1 to 1s Standards: EN175 / EN379
MMA up to 400A/TIG until 250A/MIG/MAG up to 500A .
Its LCD filter protects the user even at low intensity (min 5A) .
with a reaction time less than 0.10 ms and with adjustments necessary for all types of welding work. .
This mask offers a wide field of vision, the assurance of protection continue with its automatic solar recharging sensor and multiple adjustments for attaching to the head. .
Weight: 580 g .
Range of use: -10°C < +55°C .
Classification: 1 / 1 / 1 / 2 .
Operating range: 5A to 500A .
Reaction time at priming 0.08 ms .
Light shade: DIN 4 .
UV permanent protection: DIN 15 .
Solar Charge + Batteries .
Wide field of vision: 100 x 60 mm .
Switch for grinding mode (“GRIND” mode) .
Settings .
"SHADE": Soldering colour: Variable Din 9 to Din 13 .
“SENSITIVITY”: adjustment of the sensitivity of the sensors .
“DELAY”: Time to return to clear: from 0.1 to 1s Standards: EN175 / EN379
Technical specifications
Attributes
| Length | 11.4 cm |
|---|---|
| Width | 13.3 cm |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 12.61 excl. VAT
/ Each
£ 15.13 incl. VAT
- In stock: Next day delivery


