• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,380)
  • Hygiene(1,444)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(683)
  • Hearing protection(262)
  • Respiratory protection(474)
  • Hand protection(3,867)
  • Body protection(34,767)
  • Fall protection(217)
  • Foot protection(5,109)
  • Disposable clothing / Disposables(751)
  • High visibility clothing(7,957)
See Personal protective equipment
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Personal protective equipment
  4. Face and eye protection
  5. Welder protection
  6. Protection screen
  7. "PARWELD LS0850 LENS 4 1/4"" X 2"" SHADE 8"

"PARWELD LS0850 LENS 4 1/4"" X 2"" SHADE 8"

Lens

See technical information

References

Parweld:LS0850
Rubix:2012496
brand logo
brand logo

Product details : "PARWELD LS0850 LENS 4 1/4"" X 2"" SHADE 8"


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 0.25 excl. VAT
/ Each
£ 0.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GISS 866395 INTERNAL PROTECTION GSPARK (L X W) CM 9.8X4.7X1 PK103M 528025 SPEEDGLAS INNER PROTECTION PLATE 9100XX PK5"PARWELD LCR3982 CR39 CLEAR LENS 4 1/4"" X 3 1/4"3M 624000 SPEEDGLAS INNER PROTECTION PLATE G5-02 PK103M 528005 SPEEDGLAS INNER PROTECTION PLATE 9100V SINGLE3M 726000 SPEEDGLAS OUTER PROTECTION PLATE SL STANDARD PK5PARWELD LS1190 LENS 110MM X 90MM SHADE 11GISS 855278 G-SPARK ONE WELDING MASK INTERIOR WINDOWS PACK OF 5GISS 866387 EXT PROTECTION GSPARK HELMET (L X W) CM 11X9.7 PK10JSP AFM061-230-400 MARTCARE FACESHIELD GRY 20CM POLYCARB VISOR3M 528015 SPEEDGLAS INNER PROTECTION PLATE 9100X PK53M 7100080228 INNER COVER PLATE 428040GISS 855280 G-SPARK ONE WELDING MASK EXTERIOR WINDOWS PACK OF 5GISS 856131 EXTERIOR WINDOWS - WELDING HELMET G-SPARK HD PK10PARWELD P3310 SKI TYPE WELDING GOGGLE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap