References
3M:7100145244
Rubix:218A8363
Manufacturer :7100145244

Product details : 3M 05711N WOOL COMPOUNDING PAD 229MM
Get a flawless finish and efficient compounding on paints, clear and composite surfaces, with the 3M™ Wool Compounding Pad.
Our compounding pad is designed for easy use with 3M compounds and attachment systems, for efficiency and great results.
Choose from 100% wool or finer 60/40 wool blend, to suit your job. Our double-sided untwisted wool yarn pads have a stiff, durable centre hub that supports the wool abrasives during flat or aggressive compounding processes. The fuller pad offers good handling across larger surface areas. You can easily attach this screw on pad to orbital sanders and other power tools, with the 3M™ Adapter, 05710.
Use our single-sided wool blend pad for refining paint surface defects during the auto body compounding process. Designed for use with our Hookit™ attachment system, a hook and loop system that works with back-up pads and attachment plates and saves you time thanks to fast change-outs.
All our wool compounding pads are designed to work well with our Perfect-it™ paint finishing system, for high performance throughout the paint finishing process. This system includes scratch refinement discs and pads, compounds, polishes, and cleaners.
Our compounding pad is designed for easy use with 3M compounds and attachment systems, for efficiency and great results.
Choose from 100% wool or finer 60/40 wool blend, to suit your job. Our double-sided untwisted wool yarn pads have a stiff, durable centre hub that supports the wool abrasives during flat or aggressive compounding processes. The fuller pad offers good handling across larger surface areas. You can easily attach this screw on pad to orbital sanders and other power tools, with the 3M™ Adapter, 05710.
Use our single-sided wool blend pad for refining paint surface defects during the auto body compounding process. Designed for use with our Hookit™ attachment system, a hook and loop system that works with back-up pads and attachment plates and saves you time thanks to fast change-outs.
All our wool compounding pads are designed to work well with our Perfect-it™ paint finishing system, for high performance throughout the paint finishing process. This system includes scratch refinement discs and pads, compounds, polishes, and cleaners.
Use 3M™ Wool Compounding Pad with 3M compounds and attachment systems, for compounding on paints, clear and composite surfaces. Choose from 100% wool or finer 60/40 wool blend, for a variety of jobs. Use with our Hookit™ attachment system, for fast change-outs. Get a flawless finish.
Strengths
Remove finishing abrasive sand scratches and other paint surface defects;Fast Cutting Compound Pad;Untwisted wool yarn construction improves handling across large surface areas;Designed for use with the 3M™ Hookit™ Attachment System
Technical specifications
Attributes
| Package weight | 119 g |
|---|---|
| Shape | round |
| Diameter | 175 mm |
| Max speed | 3000 m/s |
Show UNSPSC/ECL@SS
£ 28.51 excl. VAT
/ Each
£ 34.21 incl. VAT
- Delivery usually within ( 16 ) days