Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Sheepskin
Sheepskin
Filter Options
CATEGORIES
Sheepskin (4)
Brand
3M
(2)
Milwaukee
(1)
Mirka
(1)
CONFIRM
4 Product(s) with 4 variant(s):
Relevance
3m:
Q05713
rubix:
218A8367
manufacturer :
7100145245
ean:
00051131057135
3M 05713N WOOL POLISHING PAD 229MM
Shape
:
Other
£
29.49
excl. VAT
/
Each
Usually arrives within 14 working days
Add
3m:
Q05711
rubix:
218A8363
manufacturer :
7100145244
3M 05711N WOOL COMPOUNDING PAD 229MM
£
25.98
excl. VAT
/
Each
Usually arrives within 14 working days
Add
mirka:
7990771011
rubix:
80117533
LAMBSWOOL MOP 80MM HOOK AND LOOP BACKED C4-122
£
6.74
excl. VAT
/
Each
Usually arrives within 14 working days
Add
milwaukee:
4932430838
rubix:
80381992
ean:
4002395385003
MILWAUKEE 4932430838 LAMB W POLISH BONNET
£
8.63
excl. VAT
/
Each
Usually arrives within 14 working days
Add