3M 7000069662 02362 POLIERSCHAUM GENOPPT ORANGE 133MM


Polishing disc 3M

References
3m:02362
rubix:207A1771
manufacturer :7000069662
ean:5010027806078
brand logo
brand logo
Technical specifications
Diameter133 mm
See all Specifications

Product details : 3M 7000069662 02362 POLIERSCHAUM GENOPPT ORANGE 133MM


Use 3M™ Finesse-it™ Buffing Pad - Orange Foam White Loop to produce a finer finish than wool pads. Our buffing pads work with 3M™ Finesse-it™ polishes, which are specially designed to achieve satin, semi-gloss or high gloss finishes on wood, automotive, marine and aerospace coatings.

Technical specifications


Attributes
Packaged dimensions (D x W x H)260x360x400 mm
Package weight1225 g
Diameter133 mm
Show UNSPSC/ECL@SS
£ 13.39 excl. VAT
/ Each
£ 16.07 incl. VAT
  • Usually arrives within 14 working days