3M 05713N WOOL POLISHING PAD 229MM


3M™ Wool Polishing Pad

References
3m:Q05713
rubix:218A8367
manufacturer :7100145245
ean:00051131057135
brand logo
brand logo
Technical specifications

Product details : 3M 05713N WOOL POLISHING PAD 229MM


For fast scratch and swirl removal during collision repairs, and an exceptional finish on all surfaces, including composites, use the 3M™ Wool Polishing Pad.

Use our single-sided pad with 3M™Hookit™ system for fast change-outs. Whether you’re using a random orbital or rotary sander, buffer, grinder, drill, finishing sander or other power tool, our hook and loop system makes life quicker – and more productive. The pads feature a loop material that hooks to the back-up pad (sold separately). Attachment is quick and easy, and the pads remain secure during use.

Our durable double-sided pad blends fast-cutting durable wool with fine fibres for a smooth and swirl-free finish. It features a firm, lightweight support in the centre for consistent surface contact, excellent control and a more aggressive cut without applying additional pressure. They attach easily, simply screw on to orbital sanders and other power tools with the 3M 5/8” thread adapter, 5710.

Whatever part of the process you’re working on; we have the right pad for the job. All our pads are fast-cutting for excellent results. Use for a variety of applications, including cured paint, fresh and medium paint finishes, scratch and swirl mark removal.

All our pads are designed for more efficiency, speed and an enhanced end result.

Available as single or double-sided, with hook and loop or screw on attachment.
Use the 3M™ Wool Polishing Pad for fast scratch and swirl removal during collision repairs, and an exceptional finish on all surfaces, including composites. Our single-sided pad with 3M™Hookit™ system provides fast change-outs. Our double-sided pad boasts firm, easy centering and consistent surface contact.

Strengths

Remove fine paint defects including compound swirl marks;Get a fast cut for efficient and effective results;Double-sided soft edge pads protect body and style lines;Single-side pads feature hook and loop attachment for fast change-outs;Works with 3M polishes for consistent performance

Applications

Use for fast scratch and swirl removal and an exceptional finish on all surfaces, including composites, in auto body repairs

Technical specifications


Attributes
Shapeother
Applicationbuffing & polishing
Show UNSPSC/ECL@SS
£ 29.49 excl. VAT
/ Each
£ 35.39 incl. VAT
  • Usually arrives within 14 working days