References
SKF:FY 50 FM
Rubix:1274982
Manufacturer :6362
EAN:7316577043184


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 43 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SKF BEARING UNIT FY50FM
These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with a narrow inner ring and eccentric locking, and are intended primarily for use in applications where the direction of rotation is constant. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60,7x143x100 mm |
|---|---|
| Logistic Weight | 2232 g |
| Inner diameter | 50 mm |
| Width | 43 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | bearing steel |
| Total bearing width | 43.7 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 143 mm |
Show UNSPSC/ECL@SS
£ 83.19 excl. VAT
/ Each
£ 99.83 incl. VAT
- In stock: Next day delivery