References
NTN:CM-UCFL214D1
Rubix:205A2003
EAN:4547359048742

Product details : NTN CM-UCFL214D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFL214D1
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 74.6 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 160 mm |
| Weight | 7700 kg |
Show UNSPSC/ECL@SS
£ 140.46 excl. VAT
/ Each
£ 168.55 incl. VAT
- Usually arrives within 14 working days
