References
INA:PMEY40-XL-N
Rubix:238A1528
Manufacturer :0009400380000
EAN:4012802804492


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 23 mm |
| Fixation centre-to-centre distance | 120 mm |
Product details : INA PMEY40-XL-N FLANGED HOUSING UNIT
Housing units PMEY, four-bolt flanged housing units, cast iron, centring spigot, grub screws in inner ring, P seals
Strengths
PME is supplied with the bearing GRAE-NPPB, PMEY with GAY-NPPB, RME with GE-KRRB and RMEY with GYE-KRRB.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 23 mm |
| Fixation centre-to-centre distance | 120 mm |
| Material | cast iron |
| Height | 145 mm |
| Length | 145 mm |
| Series | pmey..-xl-n |
| Total bearing width | 28 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 50.70 excl. VAT
/ Each
£ 60.84 incl. VAT
- In stock: Next day delivery