Flanged housing unit
Inner diameter | 25 mm |
---|---|
Width | 71 mm |
Fixation centre-to-centre distance | 76 mm |
Inner diameter | 25 mm |
---|---|
Width | 71 mm |
Fixation centre-to-centre distance | 76 mm |
Material | sheet steel |
Height | 95.2 mm |
Length | 95.2 mm |
Series | ralt..-xl |
Total bearing width | 25.5 mm |
Diameter of fixation holes | 8.7 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 5900 N |
Basic dynamic load, radial - Cr | 10100 N |
Outer diameter | 95.2 mm |
Usually arrives within 14 working days