TIMKEN RCJO1 3/16 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit heavy series with GN-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJO 1-3/16
Rubix:103A0589
EAN:0087796058095


Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 92.1 mm |
Product details : TIMKEN RCJO1 3/16 FOUR BOLT FLANGED BEARING UNIT
Inch flanged bearing housing unit Fafnir
Timken Fafnir RCJO 1-3/16 flanged ball bearing unit with eccentric locking collar and four-bolt mounting. With Shroud Seal.
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 92.1 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | medium-duty |
| Total bearing width | 53.7 mm |
| Clamping | 32.5 mm |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 15800 N |
| Basic dynamic load, radial - Cr | 33100 N |
| Weight | 1.918 kg |
| Mounting typ | four-bolt square flange with eccentric locking collar |
Show UNSPSC/ECL@SS
£ 262.37 excl. VAT
/ Each
£ 314.84 incl. VAT
- Usually arrives within 14 working days