Flanged housing unit
Inner diameter | 30 mm |
---|---|
Width | 125 mm |
Fixation centre-to-centre distance | 95 mm |
Inner diameter | 30 mm |
---|---|
Width | 125 mm |
Fixation centre-to-centre distance | 95 mm |
Material | Cast Iron |
Height | 125 mm |
Length | 125 mm |
Series | RCJO..-XL |
Total bearing width | 53.1 mm |
Diameter of fixation holes | 14.5 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 16700 N |
Basic dynamic load, radial - Cr | 29500 N |
Outer diameter | 125 mm |
Usually arrives within 14 working days