References
SNR:UKF206H
Rubix:206A1751
Manufacturer :UKF.206H
EAN:3413529508372




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 83 mm |
Product details : SNR UKF206H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with tapered bore and adapter sleeve H23XX.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | grey cast iron |
| Length | 108 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.17 kg |
Show UNSPSC/ECL@SS
£ 23.76 excl. VAT
/ Each
£ 28.51 incl. VAT
- Delivery usually within ( 3 ) days