References
SNR:UCFS307
Rubix:206A0502
Manufacturer :UCFS.307
EAN:3413529542192




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 48 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : SNR UCFS307 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flanged bearing unit with centering boss and 4 mounting holes, re-greasable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 48 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | grey cast iron |
| Length | 135 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19200 N |
| Basic dynamic load, radial - Cr | 33500 N |
| Outer diameter | 80 mm |
| Weight | 2.31 kg |
Show UNSPSC/ECL@SS
£ 40.88 excl. VAT
/ Each
£ 49.06 incl. VAT
- Usually arrives within 14 working days