TIMKEN RCJ1 15/16 4-BOLT FLANGED UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJ 1-15/16
Rubix:395A8870
EAN:0087796060654


Technical specifications
| Inner diameter | 49.213 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 111.1 mm |
Product details : TIMKEN RCJ1 15/16 4-BOLT FLANGED UNIT
Imperial flange bearing housing unit Fafnir
Timken Fafnir RCJ 1-15/16 NT four-bolt flange bearing with eccentric locking and shroud contact seal for easy installation.
Technical specifications
Attributes
| Inner diameter | 49.213 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 111.1 mm |
| Material | cast iron (housing); steel (bearing/components) |
| Sealing | one rubber seal and one metal shield |
| Series | rcj (survivor nt) |
| Total bearing width | 62.7 mm |
| Clamping | 14.3 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 38900 N |
| Weight | 3.02 kg |
| Mounting typ | four-bolt flange bearing housing unit (eccentric locking) |
Show UNSPSC/ECL@SS
£ 155.27 excl. VAT
/ Each
£ 186.32 incl. VAT
- Delivery usually within ( 7 ) days