SANDVIK 2S340-2000-150-MA1640 SC MILLING CM PLURA 2 6260177


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S340-2000-150-MA1640
rubix:318A0507
manufacturer :6260177
brand logo
brand logo
Technical specifications
Diameter20 mm
Total length104 mm
Length of cut38 mm
See all Specifications

Product details : SANDVIK 2S340-2000-150-MA1640 SC MILLING CM PLURA 2 6260177


Technical specifications


Attributes
Diameter20 mm
Total length104 mm
Length of cut38 mm
Number of teeth4
Tail diameter20 mm
Angle of helix41 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 475.75 excl. VAT
/ Each
£ 570.90 incl. VAT
  • Usually arrives within 14 working days