References
Sandvik Coromant:R216.2-032
Rubix:1046884
Manufacturer :5742865




Technical specifications
| Diameter | 32 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 32 mm |
Product details : R2162032-SVIK T-MAX DRILLING EM C
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 32 mm |
| Number of teeth | 1 |
| Total length | 130 mm |
Show UNSPSC/ECL@SS
£ 458.80 excl. VAT
/ Each
£ 550.56 incl. VAT
- Usually arrives within 14 working days