Solid carbide miller Sandvik Coromant
Diameter | 3 mm |
---|---|
Length of cut | 14.5 mm |
Number of teeth | 6 |
Diameter | 3 mm |
---|---|
Length of cut | 14.5 mm |
Number of teeth | 6 |
Tail diameter | 11.7 mm |
Type of tail | Thread |
Machining material | Steel;Stainless Steel;Cast Iron;Special Alloys |
Coating | PVD AlTiN |
Body material | Carbide |
Usually arrives within 14 working days